Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 9

  • Mfr # SF3228FZ

  • Zoro # G9743264


product price: $13.29
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#9
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3228FZ
Zoro #
G9743264
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
#9
Overall Length
1 3/4 in
Head Thickness
1/4"
Size- Decimal
#9 (0.1960)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#9
Outside Dia.
1/2 in
Head Dia.
51/64 in
Size - Decimal
#50 - 0.0700

Details

Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.1960
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.