Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size No 9

  • Mfr # SF3234FZ

  • Zoro # G6270607


product price: $25.19
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Head Thickness
1/4"
Outside Dia.
1/2 in
Material
52100 Thru Hardened
Size- Decimal
#9 (0.1960)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234FZ
Zoro #
G6270607
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia.
1/2 in
Size- Decimal
#9 (0.1960)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
#9
Overall Length
2 1/8 in
Inside Dia.
#9
Size - Decimal
1 in - 1.0000

Details

Decimal Equivalent
0.1960
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Measurement System
Wire
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.