Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size No 9
- Mfr # SFT2416FZ
- Zoro # G3094981
product price:Â
$
10.29
/ea
Key Features
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Overall Length
1 in
Inside Dia.
#9
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT2416FZ
- Zoro #
- G3094981
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1 in
- Inside Dia.
- #9
- Head Thickness
- 1/4"
- Drill Size
- #9
- Size- Decimal
- #9 (0.1960)
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Outside Dia.
- 3/8 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Dia.
- 5/8 in
- Size - Decimal
- #22 - 0.1570
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.