Zoro Homepage

Drill Bushing, Type SF, Drill Size No 9

  • Mfr # SFT246FZ

  • Zoro # G3094607


product price: $7.99
/ea

Key Features

Heat Treatment
Through Hardened
Inside Dia.
#9
Head Material
High Speed Steel
Size- Decimal
#9 (0.1960)
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT246FZ
Zoro #
G3094607
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#9
Size- Decimal
#9 (0.1960)
Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
5/8 in
Overall Length
3/8 in
Head Thickness
1/4"
Drill Size
#9
Size - Decimal
#24 - 0.1520

Details

Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.1960
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Measurement System
Wire
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Wire, #9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.