Zoro Homepage

Drill Bushing, Type SF, Drill Size O

  • Mfr # SF3216IO

  • Zoro # G3058505


product price: $9.69
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Outside Dia.
1/2 in
Inside Dia.
O
Size- Decimal
O (0.3160)
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3216IO
Zoro #
G3058505
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia.
O
Size- Decimal
O (0.3160)
Drill Size
O
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Overall Length
1 in
Head Dia.
51/64 in
Size - Decimal
7/32 in - 0.2188

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3160
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.