Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size O

  • Mfr # SF328IO

  • Zoro # G3048696


product price: $8.35
/ea

Key Features

Outside Dia.
1/2 in
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328IO
Zoro #
G3048696
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
51/64 in
Size- Decimal
O (0.3160)
Overall Length
1/2 in
Drill Size
O
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
O
Head Thickness
1/4"
Size - Decimal
W - 0.3860

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material
52100 Thru Hardened
Measurement System
Letter
Finish
High Speed Steel
Decimal Equivalent
0.3160
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.