Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size O

  • Mfr # SF4812IO

  • Zoro # G3048486


product price: $8.59
/ea

Key Features

Inside Dia.
O
Heat Treatment
Through Hardened
Drill Size
O
Outside Dia.
3/4 in
Bushing Type
Slip Fixed Renewable Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4812IO
Zoro #
G3048486
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
O
Drill Size
O
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
O (0.3160)
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
3/4 in
Head Dia.
1 3/64 in
Size - Decimal
W - 0.3860

Details

Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3160
Head Material
High Speed Steel
Measurement System
Letter
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.