Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size O

  • Mfr # SFT3610IO

  • Zoro # G3081946


product price: $8.89
/ea

Key Features

Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Inside Dia.
O
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3610IO
Zoro #
G3081946
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
O
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
5/8 in
Head Dia.
7/8 in
Drill Size
O
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia.
9/16 in
Size- Decimal
O (0.3160)
Size - Decimal
1-13/16 in - 1.8125
Drill Bit Dimension Type
Wire

Details

Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.3160
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF
Flute Type
Spiral
Point Type
Radial

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.