Drill Bushing, Type SF, Drill Size O
Mfr # SFT3616IO
Zoro # G3081736
product price: $9.69
/eaKey Features
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Inside Dia.
O
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT3616IO
Zoro #
G3081736
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
O
Outside Dia.
9/16 in
Overall Length
1 in
Drill Size
O
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
7/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
O (0.3160)
Head Thickness
1/4"
Size - Decimal
1-13/32 in - 1.4062
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.