Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size O

  • Mfr # SFT366IO

  • Zoro # G3064050


product price: $7.99
/ea

Key Features

Material - Machining
High Speed Steel
Inside Dia.
O
Finish
High Speed Steel
Head Thickness
1/4"
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT366IO
Zoro #
G3064050
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
O
Head Thickness
1/4"
Overall Length
3/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size- Decimal
O (0.3160)
Outside Dia.
9/16 in
Drill Size
O
Head Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
O - 0.3160

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Decimal Equivalent
0.3160
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Measurement System
Letter
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.