Zoro Homepage

Drill Bushing, Type SF, Drill Size P

  • Mfr # SF3222IR

  • Zoro # G9743377


product price: $11.59
/ea

Key Features

Hardness
Rc 62-64
Overall Length
1 3/8 in
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3222IR
Zoro #
G9743377
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Inside Dia.
P
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Drill Size
P
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Size- Decimal
P (0.3230)
Size - Decimal
#5 - 0.2055

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.