Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size P

  • Mfr # SF3234IR

  • Zoro # G6270993


product price: $25.19
/ea

Key Features

Inside Dia.
P
Overall Length
2 1/8 in
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Size- Decimal
P (0.3230)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF3234IR
Zoro #
G6270993
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
P
Overall Length
2 1/8 in
Size- Decimal
P (0.3230)
Drill Size
P
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Head Dia.
51/64 in
Size - Decimal
1/2 in - 0.5000

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Measurement System
Letter
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Decimal Equivalent
0.3230
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.