Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size P

  • Mfr # SF4812IR

  • Zoro # G3048468


product price: $8.89
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
P (0.3230)
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia.
P
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4812IR
Zoro #
G3048468
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
P (0.3230)
Inside Dia.
P
Head Dia.
1 3/64 in
Drill Size
P
Head Thickness
1/4"
Outside Dia.
3/4 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
W - 0.3860

Details

Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Measurement System
Letter
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3230
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.