Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size Q

  • Mfr # SF3222IW

  • Zoro # G9743343


product price: $12.39
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Overall Length
1 3/8 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF3222IW
Zoro #
G9743343
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/8 in
Head Thickness
1/4"
Inside Dia.
Q
Outside Dia.
1/2 in
Head Dia.
51/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
Q (0.3320)
Drill Size
Q
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#5 - 0.2055

Details

Decimal Equivalent
0.3320
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Letter
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.