Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size Q

  • Mfr # SF4828IW

  • Zoro # G9742223


product price: $14.29
/ea

Key Features

Hardness
Rc 62-64
Inside Dia.
Q
Bushing Head Type
Headed
Overall Length
1 3/4 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828IW
Zoro #
G9742223
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
Q
Overall Length
1 3/4 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
Q (0.3320)
Outside Dia.
3/4 in
Drill Size
Q
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#60 - 0.0400

Details

Hardness
Rc 62-64
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3320
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.