Zoro Homepage

Drill Bushing, Type SF, Drill Size Q

  • Mfr # SFT3616IW

  • Zoro # G3081480


product price: $9.69
/ea

Key Features

Heat Treatment
Through Hardened
Measurement System
Letter
Overall Length
1 in
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3616IW
Zoro #
G3081480
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
9/16 in
Head Thickness
1/4"
Drill Size
Q
Size- Decimal
Q (0.3320)
Head Dia.
7/8 in
Inside Dia.
Q
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-15/64 in - 1.2344
Drill Bit Dimension Type
Wire

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.