Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size Q

  • Mfr # SFT368IW

  • Zoro # G3063615


product price: $8.45
/ea

Key Features

Inside Dia.
Q
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Head Thickness
1/4"
Outside Dia.
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT368IW
Zoro #
G3063615
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
Q
Head Thickness
1/4"
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Overall Length
1/2 in
Size- Decimal
Q (0.3320)
Drill Size
Q
Head Dia.
7/8 in
Size - Decimal
5/16 in - 0.3125

Details

Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.3320
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Measurement System
Letter
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.