Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size R

  • Mfr # SF4828IZ

  • Zoro # G9742205


product price: $14.29
/ea

Key Features

Size- Decimal
R (0.3390)
Drill Size
R
Head Dia.
1 3/64 in
Head Thickness
1/4"
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828IZ
Zoro #
G9742205
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
R (0.3390)
Drill Size
R
Head Dia.
1 3/64 in
Head Thickness
1/4"
Overall Length
1 3/4 in
Outside Dia.
3/4 in
Inside Dia.
R
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#60 - 0.0400

Details

Decimal Equivalent
0.3390
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.