Zoro Homepage

Drill Bushing, Type SF, Drill Size R

  • Mfr # SFT3612IZ

  • Zoro # G3081788


product price: $8.89
/ea

Key Features

Head Material
High Speed Steel
Size- Decimal
R (0.3390)
Bushing Head Type
Headed
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3612IZ
Zoro #
G3081788
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
R (0.3390)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
7/8 in
Outside Dia.
9/16 in
Inside Dia.
R
Drill Size
R
Overall Length
3/4 in
Size - Decimal
1-13/32 in - 1.4062

Details

Head Material
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.3390
Bushing Type
Slip Fixed Renewable Combination
Finish
High Speed Steel
Measurement System
Letter
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF
Point Type
Radial
Flute Type
Spiral

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.