Drill Bushing, Type SF, Drill Size R
Mfr # SFT364IZ
Zoro # G3081395
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Measurement System
Letter
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFT364IZ
Zoro #
G3081395
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
R
Head Thickness
1/4"
Size- Decimal
R (0.3390)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Outside Dia.
9/16 in
Drill Size
R
Head Dia.
7/8 in
Overall Length
1/4 in
Size - Decimal
1-15/64 in - 1.2344
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.