Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size S

  • Mfr # SF4834JE

  • Zoro # G6271937


product price: $15.19
/ea

Key Features

Outside Dia.
3/4 in
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4834JE
Zoro #
G6271937
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Head Dia.
1 3/64 in
Drill Size
S
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia.
S
Overall Length
2 1/8 in
Size- Decimal
S (0.3480)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1/8 in - 0.1250

Details

Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.3480
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.