Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size S

  • Mfr # SFT4020JE

  • Zoro # G9736894


product price: $12.79
/ea

Key Features

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Drill Size
S
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4020JE
Zoro #
G9736894
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
S
Inside Dia.
S
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 in
Head Thickness
1/4"
Outside Dia.
5/8 in
Size- Decimal
S (0.3480)
Overall Length
1 1/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
5/32 in - 0.1562

Details

Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.3480
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Letter
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.