Zoro Homepage

Drill Bushing, Type SF, Drill Size T

  • Mfr # SF4816JH

  • Zoro # G3102989


product price: $9.19
/ea

Key Features

Outside Dia.
3/4 in
Measurement System
Letter
Drill Size
T
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4816JH
Zoro #
G3102989
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia.
3/4 in
Drill Size
T
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 3/64 in
Inside Dia.
T
Head Thickness
1/4"
Overall Length
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size- Decimal
T (0.3580)
Size - Decimal
#55 - 0.0520

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.3580
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.