Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size T

  • Mfr # SFT4010JH

  • Zoro # G3063579


product price: $8.95
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Head Material
High Speed Steel
Outside Dia.
5/8 in
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4010JH
Zoro #
G3063579
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Overall Length
5/8 in
Size- Decimal
T (0.3580)
Head Dia.
1 in
Drill Size
T
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
T
Size - Decimal
5/16 in - 0.3125

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.3580
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.