Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size U

  • Mfr # SF4828JN

  • Zoro # G9741453


product price: $14.29
/ea

Key Features

Measurement System
Letter
Outside Dia.
3/4 in
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Inside Dia.
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828JN
Zoro #
G9741453
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Inside Dia.
U
Head Dia.
1 3/64 in
Drill Size
U
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Overall Length
1 3/4 in
Size- Decimal
U (0.3680)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
1/4 in - 0.2500

Details

Measurement System
Letter
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Decimal Equivalent
0.3680
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.