Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size U

  • Mfr # SFT4012JN

  • Zoro # G3063387


product price: $10.19
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Inside Dia.
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT4012JN
Zoro #
G3063387
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
U
Head Thickness
1/4"
Outside Dia.
5/8 in
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 in
Drill Size
U
Size- Decimal
U (0.3680)
Size - Decimal
5/16 in - 0.3125

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.3680
Material - Machining
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.