Zoro Homepage

Drill Bushing, Type SF, Drill Size U

  • Mfr # SFT408JN

  • Zoro # G3062766


product price: $8.19
/ea

Key Features

Size- Decimal
U (0.3680)
Finish
High Speed Steel
Overall Length
1/2 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT408JN
Zoro #
G3062766
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
U (0.3680)
Overall Length
1/2 in
Head Thickness
1/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 in
Drill Size
U
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
U
Outside Dia.
5/8 in
Size - Decimal
5/64 in - 0.0781

Details

Finish
High Speed Steel
Decimal Equivalent
0.3680
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Measurement System
Letter
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.