Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size V

  • Mfr # SF4816JR

  • Zoro # G3102946


product price: $10.35
/ea

Key Features

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
V (0.3770)
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF4816JR
Zoro #
G3102946
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
V (0.3770)
Head Thickness
1/4"
Inside Dia.
V
Drill Size
V
Outside Dia.
3/4 in
Head Dia.
1 3/64 in
Overall Length
1 in
Size - Decimal
#55 - 0.0520

Details

Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3770
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.