Zoro Homepage

Drill Bushing, Type SF, Drill Size V

  • Mfr # SF4828JR

  • Zoro # G9741435


product price: $14.29
/ea

Key Features

Size- Decimal
V (0.3770)
Head Material
High Speed Steel
Head Thickness
1/4"
Head Dia.
1 3/64 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828JR
Zoro #
G9741435
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
V (0.3770)
Head Thickness
1/4"
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Drill Size
V
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 3/4 in
Inside Dia.
V
Size - Decimal
1/4 in - 0.2500

Details

Head Material
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Hardness
Rc 62-64
Decimal Equivalent
0.3770
Bushing Type
Slip Fixed Renewable Combination
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.