Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size V

  • Mfr # SFT4010JR

  • Zoro # G3063527


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
1/4"
Bushing Type
Slip Fixed Renewable Combination
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4010JR
Zoro #
G3063527
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Overall Length
5/8 in
Outside Dia.
5/8 in
Size- Decimal
V (0.3770)
Inside Dia.
V
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
V
Head Dia.
1 in
Size - Decimal
5/16 in - 0.3125

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Hardness
Rc 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Letter
Bushing Head Type
Headed
Decimal Equivalent
0.3770
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.