Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size V

  • Mfr # SFT4012JR

  • Zoro # G3063350


product price: $10.19
/ea

Key Features

Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 in
Inside Dia.
V
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4012JR
Zoro #
G3063350
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 in
Inside Dia.
V
Head Thickness
1/4"
Size- Decimal
V (0.3770)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
V
Outside Dia.
5/8 in
Overall Length
3/4 in
Size - Decimal
5/16 in - 0.3125

Details

Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Measurement System
Letter
Decimal Equivalent
0.3770
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.