Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size W

  • Mfr # SF4828JW

  • Zoro # G9741417


product price: $14.29
/ea

Key Features

Size- Decimal
W (0.3860)
Concentricity Tolerance
.0003" T.I.R. Max
Head Dia.
1 3/64 in
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828JW
Zoro #
G9741417
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
W (0.3860)
Head Dia.
1 3/64 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
W
Head Thickness
1/4"
Drill Size
W
Size - Decimal
1/4 in - 0.2500

Details

Decimal Equivalent
0.3860
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Finish
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.