Zoro Homepage

Drill Bushing, Type SF, Drill Size W

  • Mfr # SFT408JW

  • Zoro # G3062748


product price: $8.15
/ea

Key Features

Head Material
High Speed Steel
Outside Dia.
5/8 in
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT408JW
Zoro #
G3062748
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Head Thickness
1/4"
Drill Size
W
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
W (0.3860)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 in
Overall Length
1/2 in
Inside Dia.
W
Size - Decimal
5/64 in - 0.0781

Details

Head Material
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Letter
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3860
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.