Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size X

  • Mfr # SF4816KA

  • Zoro # G3102891


product price: $10.35
/ea

Key Features

Measurement System
Letter
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Inside Dia.
X
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4816KA
Zoro #
G3102891
UPC #
-
Country of Origin
United Kingdom

Dimensions

Inside Dia.
X
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 in
Size- Decimal
X (0.3970)
Head Thickness
1/4"
Head Dia.
1 3/64 in
Drill Size
X
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#56 - 0.0465

Details

Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Letter
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.3970
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.