Zoro Homepage

Drill Bushing, Type SF, Drill Size X

  • Mfr # SF4822KA

  • Zoro # G9742485


product price: $11.79
/ea

Key Features

Drill Size
X
Finish
High Speed Steel
Head Dia.
1 3/64 in
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4822KA
Zoro #
G9742485
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drill Size
X
Head Dia.
1 3/64 in
Outside Dia.
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Overall Length
1 3/8 in
Size- Decimal
X (0.3970)
Inside Dia.
X
Size - Decimal
#6 - 0.2040

Details

Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Hardness
Rc 62-64
Head Material
High Speed Steel
Measurement System
Letter
Decimal Equivalent
0.3970
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.