Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size X

  • Mfr # SF4828KA

  • Zoro # G9741383


product price: $14.29
/ea

Key Features

Outside Dia.
3/4 in
Drill Size
X
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828KA
Zoro #
G9741383
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Drill Size
X
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 3/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
1/4"
Inside Dia.
X
Size- Decimal
X (0.3970)
Overall Length
1 3/4 in
Size - Decimal
1/4 in - 0.2500

Details

Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Letter
Heat Treatment
Through Hardened
Decimal Equivalent
0.3970
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.