Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size Y

  • Mfr # SF4816KE

  • Zoro # G3102885


product price: $10.35
/ea

Key Features

Head Dia.
1 3/64 in
Overall Length
1 in
Size- Decimal
Y (0.4040)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF4816KE
Zoro #
G3102885
UPC #
-
Country of Origin
United Kingdom

Dimensions

Head Dia.
1 3/64 in
Overall Length
1 in
Size- Decimal
Y (0.4040)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Head Thickness
1/4"
Inside Dia.
Y
Drill Size
Y
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#56 - 0.0465

Details

Decimal Equivalent
0.4040
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Measurement System
Letter
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.