Zoro Homepage

Drill Bushing, Type SF, Drill Size Y

  • Mfr # SFT406KE

  • Zoro # G3062836


product price: $8.19
/ea

Key Features

Bushing Head Type
Headed
Drill Size
Y
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT406KE
Zoro #
G3062836
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
Y
Head Thickness
1/4"
Head Dia.
1 in
Overall Length
3/8 in
Inside Dia.
Y
Size- Decimal
Y (0.4040)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
5/64 in - 0.0781

Details

Bushing Head Type
Headed
Material - Machining
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Material
52100 Thru Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.4040
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Measurement System
Letter
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.