Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size Z

  • Mfr # SF4828KI

  • Zoro # G9741331


product price: $14.29
/ea

Key Features

Hardness
Rc 62-64
Size- Decimal
Z (0.4130)
Inside Dia.
Z
Finish
High Speed Steel
Measurement System
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4828KI
Zoro #
G9741331
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
Z (0.4130)
Inside Dia.
Z
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
1/4"
Overall Length
1 3/4 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
Z
Size - Decimal
1/4 in - 0.2500

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.4130
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Letter, Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.