Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Mill, 0.1875 in, Carbide

  • Mfr # 208-822187B

  • Zoro # G3738245


product price: $16.15
/ea
Sold in multiples of 6 for $96.90

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Milling Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208-822187B
Zoro #
G3738245
UPC #
888226261685
Country of Origin
United States

Dimensions

Milling Dia.
3/16 in
Length of Cut
5/8 in
Overall Length
2 in
Shank Dia.
3/16 in

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Included Angle
82 Degrees
Helix Angle
30 Degrees
Single End/Double End
Single
List Number
207
Material Grade - Machining
Solid Tungsten Carbide
Number of Coolant Holes
0
End Mill Application
Finishing
Item
Drill Mill
End Mill Style
Drill
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight

Description

Drill Mill, Carbide, AlTiN, 3/16 in Milling Dia., 82 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.