Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Mill, 0.375 in, Carbide

  • Mfr # 208-822375B

  • Zoro # G3741124


product price: $36.79
/ea
Sold in multiples of 3 for $110.37

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Milling Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208-822375B
Zoro #
G3741124
UPC #
888226261708
Country of Origin
United States

Dimensions

Milling Dia.
3/8 in
Length of Cut
1 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Included Angle
82 Degrees
Helix Angle
30 Degrees
List Number
207
Single End/Double End
Single
Item
Drill Mill
Number of Coolant Holes
0
End Mill Application
Finishing
Material Grade - Machining
Solid Tungsten Carbide
End Mill Style
Drill
Spiral Direction
Right Hand
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Shank Type - Machining
Straight
End Mill Cutting Type
Center Cutting
Cutting Direction - Machining
Right Hand

Description

Drill Mill, Carbide, AlTiN, 3/8 in Milling Dia., 82 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.