Zoro Homepage

Drill Mill, 0.5 in, Carbide

  • Mfr # 208-822500

  • Zoro # G3738236


product price: $59.19
/ea
Sold in multiples of 2 for $118.38

Key Features

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Milling Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-822500
Zoro #
G3738236
UPC #
888226164238
Country of Origin
United States

Dimensions

Milling Dia.
1/2 in
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Material - Machining
Carbide
Finish - Machining
Uncoated
Measurement System
Inch
Number of Flutes
2
Included Angle
82 Degrees
Helix Angle
30 Degrees
Single End/Double End
Single
List Number
207
Item
Drill Mill
End Mill Application
Finishing
Number of Coolant Holes
0
Material Grade - Machining
Solid Tungsten Carbide
End Mill Style
Drill
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Cutting Direction - Machining
Right Hand
End Mill Cutting Type
Center Cutting

Description

Drill Mill, Carbide, Uncoated, 1/2 in Milling Dia., 82 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.