Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Mill, 0.5 in, Carbide

  • Mfr # 208-822500B

  • Zoro # G3741413


product price: $64.59
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Milling Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208-822500B
Zoro #
G3741413
UPC #
888226261715
Country of Origin
United States

Dimensions

Milling Dia.
1/2 in
Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
2
Included Angle
82 Degrees
Helix Angle
30 Degrees
End Mill Application
Finishing
Material Grade - Machining
Solid Tungsten Carbide
Single End/Double End
Single
Item
Drill Mill
Number of Coolant Holes
0
List Number
207
End Mill Style
Drill
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
H, K, N, P
Cutting Direction - Machining
Right Hand

Description

Drill Mill, Carbide, AlTiN, 1/2 in Milling Dia., 82 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.