Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Mill, Carbide, 4 Flutes, TiAlN, 208

  • Mfr # 208-888842

  • Zoro # G4173009


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Finish - Machining
TiCN
Measurement System
Inch
Number of Flutes
4
Milling Dia.
1/8", 3/16", 1/4", 3/8", 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208-888842
Zoro #
G4173009
UPC #
888226263344
Country of Origin
United States

Dimensions

Milling Dia.
1/8", 3/16", 1/4", 3/8", 1/2"
Length of Cut
0
Dimension Type
Fractional Inch
Milling Diameter
1/8", 3/16", 1/4", 3/8", 1/2"
Largest Milling Dia.
1/2 in
Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Size Range
1/8 in to 1/2 in
Neck Dia.
0.0000"
Smallest Mill Dia.
1/8 in

Details

Material - Machining
Carbide
Finish - Machining
TiCN
Measurement System
Inch
Number of Flutes
4
Included Angle
90 Degrees
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Application
Finishing, Roughing
Grade
General Purpose
Cutting Direction
Right Hand
Item
Drill Mill Set
End Mill Material
Carbide
Finish
TiAlN
List Number
208
Cutting Type
Center
End Mill Cutting Type
Center Cutting
Shank Type
Straight
End Mill Style
Drill
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drilling Tool Configuration
Set
Shank Type - Machining
Straight
Number of Pieces
5
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
H, K, N, P
Min. Helix Angle
90 Degrees

Description

Drill Mill, Grade General Purpose, List Number 208, End Mill Material Carbide, Dimension Type Fractional Inch, Milling Dia. 1/8 In., 3/16 In., 1/4 In., 3/8 In. and 1/2 In., Single End, Number of Flutes 4, Length of Cut N/A, Center Cutting Type, TiAlN Finish, Right Hand Cutting Direction, End Mill Application Finishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.