Zoro Homepage

Drill Press Guard, 2-5/8 In. Chuck Dia.

  • Mfr # 29DY68

  • Zoro # G7552246


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Color
Orange
Fits
Drill Presses with Exposed Lower Spindle Bearing Collars, Fits but Not Limited to No. 5PHC1, 5PHC2, 5PHC3, 5PHC4, 5PHC6, Needs to be Machined for Any Size Quill Larger than 1-3/4 in
Lower Spindle Bearing Collar Diameter (In.)
1-3/4-3-1/2
Window Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29DY68
Zoro #
G7552246
UPC #
190735438770
Country of Origin
Taiwan, Province of China

Dimensions

Lower Spindle Bearing Collar Diameter (In.)
1-3/4-3-1/2
Quill Dia. (In.)
1-3/4 to 3-1/2
Max. Chuck Dia. (In.)
2 5/8 in
For Lower Spindle Bearing Collar Diameter
1 3/4 in to 3 1/2 in
For Maximum Chuck Diameter
2 5/8 in
Guard Width
5 1/2 in
Guard Height
5 in to 11 in
For Quill Diameter
1 3/4 in to 3 1/2 in

Details

Item
Drill Press Guard
Body Material
Aluminum
Color
Orange
Fits
Drill Presses with Exposed Lower Spindle Bearing Collars, Fits but Not Limited to No. 5PHC1, 5PHC2, 5PHC3, 5PHC4, 5PHC6, Needs to be Machined for Any Size Quill Larger than 1-3/4 in
Window Material
Polycarbonate
Characteristics
Pivots Upward for Chuck or Drill Bit Changes, Telescopes from Chuck to Drill Point
Body
Aluminum
Window
3/32 in Thick Polycarbonate
Max. Stroke (In.)
10 1/2 in
Min. Stroke (In.)
4 3/4 in
Mount Type
Bolt On
For Minimum Stroke
4 3/4 in
Guard Style
Telescoping
For Maximum Stroke
10 1/2 in
For Use With
Drill Presses with Exposed Lower Spindle Bearing Collars, Fits but Not Limited to Mfr. No. 5PHC1, 5PHC2, 5PHC3, 5PHC4, 5PHC6, Needs to be Machined for Any Size Quill Larger than 1 3/4 in
Guard Shape
Flat

Description

Drill Press Guard, Guard Style Telescoping, For Quill Diameter 1 3/4 in to 3 1/2 in, Guard Shape Flat, Guard Height 5 in to 11 in, Guard Width 5 1/2 in, Mount Type Bolt On, Body Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.