Zoro Homepage

Drill, Tap, Cntrsnk, #10-24, 21/4in

  • Mfr # 6EXL9

  • Zoro # G2945923


product price: $8.39
/ea

Key Features

Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Size
#10-24
Impact Rated
No
Material
M2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EXL9
Zoro #
G2945923
UPC #
190735882269
Country of Origin
China

Dimensions

Size
#10-24
Overall Length
2 1/4 in
Thread Size
#10-24

Details

Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Impact Rated
No
Material
M2 Steel
Item
Drill/Tap/Countersink
Includes
Plastic Storage Sleeve
Cutting Direction
Right Hand
Tap Material
High Speed Steel
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Thread Direction
Right Hand
Thread Standard
UNC
Tap Finish
Bright (Uncoated)

Description

Drill/Tap/Countersink, Thread Size #10-24, UNC, High Speed Steel, Bright (Uncoated), Thread Length 15/32 in, Flute Length 1 1/4 in, Overall Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.