Drill, Tap, Cntrsnk, #10-32, UNF, 21/4in
Mfr # 6EXN0
Zoro # G1026383
product price: $8.39
/eaKey Features
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Impact Rated
No
Overall Length
2 1/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EXN0
Zoro #
G1026383
UPC #
190735882276
Country of Origin
China
Dimensions
Overall Length
2 1/4 in
Size
#10-32
Thread Size
#10-32
Details
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Impact Rated
No
Cutting Direction
Right Hand
Item
Drill/Tap/Countersink
Includes
Plastic Storage Sleeve
Material
M2 Steel
Tap Material
High Speed Steel
Material - Machining
High Speed Steel
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Thread Standard
UNF
Tap Finish
Bright (Uncoated)
Description
Drill/Tap/Countersink, Thread Size #10-32, UNF, High Speed Steel, Bright (Uncoated), Thread Length 15/32 in, Flute Length 1 1/4 in, Overall Length 2 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.