Drill, Tap, Cntrsnk, 5/16"-18, 31/4in
Mfr # 6EXL4
Zoro # G0765195
product price: $10.19
/eaKey Features
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Impact Rated
No
Size
5/16"-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6EXL4
Zoro #
G0765195
UPC #
190735882214
Country of Origin
China
Dimensions
Size
5/16"-18
Overall Length
3 1/4 in
Thread Size
5/16"-18
Details
Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Impact Rated
No
Includes
Plastic Storage Sleeve
Item
Drill/Tap/Countersink
Material
M2 Steel
Tap Material
High Speed Steel
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Thread Direction
Right Hand
Thread Standard
UNC
Tap Finish
Bright (Uncoated)
Description
Drill/Tap/Countersink, Thread Size 5/16 In.-18, UNC, High Speed Steel, Bright (Uncoated), Thread Length 11/16 in, Flute Length 2 1/8 in, Overall Length 3 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.