Zoro Homepage

Drill, Tap, Cntrsnk, #8-32, 3in

  • Mfr # 6EXL8

  • Zoro # G0776431


product price: $8.65
/ea

Key Features

Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Size
#8-32
Impact Rated
No
Includes
Plastic Storage Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EXL8
Zoro #
G0776431
UPC #
190735882252
Country of Origin
China

Dimensions

Size
#8-32
Overall Length
3 in
Thread Size
#8-32

Details

Shank Type
1/4" Quick Change Hex
Finish
Bright (Uncoated)
Impact Rated
No
Includes
Plastic Storage Sleeve
Cutting Direction
Right Hand
Material
M2 Steel
Item
Drill/Tap/Countersink
Tap Material
High Speed Steel
Thread Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Thread Standard
UNC
Tap Finish
Bright (Uncoated)

Description

Drill/Tap/Countersink, Thread Size #8-32, UNC, High Speed Steel, Bright (Uncoated), Thread Length 11/32 in, Flute Length 1 1/16 in, Overall Length 3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.