Drill Wire Brush, 0.00866" dia. Wire
Mfr # 66254443022
Zoro # G4845622
product price: $6.65
/eaKey Features
Mounting Type
Shank
Max. RPM
4500
Arbor Hole Size
1/4" Shank
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66254443022
Zoro #
G4845622
UPC #
66254443022
Country of Origin
China
Dimensions
Arbor Hole Size
1/4" Shank
Abrasive Shank Size
1/4 in
Bristle Trim Length
1/2 in
Brush Dia.
2-1/2"
Wire Dia.
0.009"
Face Width
3/8 in
Shank Size
1/4 in
Bristle Length
1/2 in
Bristle Diameter
0.009 in
Shank Length
1/4 in
Connector Size
1/4 in
Details
Mounting Type
Shank
Max. RPM
4500
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
Item
Wire Wheel Brush
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders
Operating Speed - Maximum
4,500 RPM
Compatible Tool Type
Die Grinder, Drill Press, Pencil Grinder, Straight Grinder
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 2 1/2 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.009 in, Bristle Length 1/2 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.